Shop All Bathroom Sinks
Advance Tabco
Stainless Steel Bathroom Sink, With Faucet, Bowl Size 9" x 9" x 5"
Mfr # 7-PS-22
Zoro # G6564607
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 7-PS-22
- Zoro # G6564607
- UPC # 747545104120
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 16 in |
Overall Width | 12 in |
Overall Height | 13 in |
Bowl Size | 9 in x 9 in |
Bowl Depth | 5 in |
Faucet Hole Dia. | 1/2 in |
Back Splash Height | 8 in |
Manufacturers Warranty Length | 90 day |
Bowl Length | 9 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 9 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 5 in, Square, Bowl Size 9 in x 9 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1/2 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Low Arc, Satin, Flow Rate 1 gpm, Gauge 20 ga, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2, Overall Height 13 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Staccato Stainless Steel Large Sink (5103-ST)
- ZORO SELECT 3/8" x 12" Black Pipe Nipple Sch 40 (5P649)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-HGN2AE3XKAB)
- LARSEN SUPPLY CO Chr Sink Spr Head (08-1519)
- ADVANCE TABCO Floor Mount Scullery Sink, Stainless Steel Bowl Size 20" x 30" (FC-3-2030-20RL-X)
- MANSFIELD Lavatory Sink, White, Commercial, Manual (2018HBNS-1)
- MSI Rectangle Undermount Porcelain Ceramic Bathroom Sink In White (ZOR-SIN-PT-0004)
- AMERICAN STANDARD Decorum WalHungLava Cho wErh Wh (9024.011EC.020)
- KOHLER Bathroom Sink, 6-9/16" H, 21-15/16"L, White (K-1997-SS4-0)
- KINGSTON BRASS VPB3322SQ7H Console Sink Legs Wall Support, Brushed Brass (VPB3322SQ7H)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Brass Legs, Marble WhiteBrushed Brass (LMS3022M8SQ7)
- Advance Tabco Bathroom Sinks