Shop All Hand Soap & Lotion Dispensers
Advance Tabco
SST-36 Aluminum 36'' Tall Sanitizer Dispenser Stand
Mfr # 109SST36
Zoro # G911593766
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 109SST36
- Zoro # G911593766
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Protect your employees and customers from the spread of germs with this Advance Tabco SST-36 aluminum 36'' sanitizer dispenser stand. This stand is a great way to make bottles of hand sanitizer visible and readily accessible with a wide base that holds bottles at a convenient 36'' height. The post has a collared design that prevents accidentally knocking the bottle over or theft and it adjusts in height with a simple thumbscrew to accommodate any bottle up to 16'' high with a throat less than 2'' in diameter. The base accommodates any container up to 7'' in diameter making it a great size for smaller-size pump containers. Made from square aluminum tubing and featuring a 13'' x 13'' base this stand also provides excellent stability and durability while weighing in at only 5 lb. This makes it easy to move from location to location if needed. Use it in healthcare facilities checkout lines or any location where customers are interacting with employees and objects within your business.Overall Dimensions:Width: 13''Depth: 13''Height: 52''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH BRANDS Global Industrial„¢ Premium Recycled White Cotton Terry Cut Rags, 25 Lb. Box (R020-W54-PU*25)
- KIMTECH Kimwipes, Delicate Task Wipers, 1-Pl, PK60, White, Tissue, 286 Wipes, Unscented, 60 PK (KCC 34155)
- BOBRICK Bobrick Automatic Paper Towel Roll Dispenser, Translucent (B-72974)
- UNGER Bucket Sieve, Steel, Black (QB060)
- MCKESSON Soap Dispenser, 1000 mL (53-1000)
- NORTH AMERICAN PAPER CO 1L Instant Foam Dispener (SAN1LDS)
- PROVON FMX-12 Dispenser, Push-Style, 1200mL, Gray (5172-06)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1000mL, Gray (AD10061)
- DIAL Dial Fit Dispenser Slate Manual Universal 1.2L, PK3 (1700016619)
- PURELL Soap, Foam, Gentle&Free, f/ES6 Dispenser, 1200ml, Blue, PK 2 (GOJ647202)
- GOJO 8888-06-EA ADX Soap Dispenser Chrome/Black (2552469)
- Advance Tabco Hand Soap & Lotion Dispensers