No Product Image Available

Advance Tabco

SST-24 Aluminum 24'' Tall Sanitizer Dispenser Stand


product price: $71.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your employees and customers from the spread of germs with this Advance Tabco SST-24 aluminum 24'' sanitizer dispenser stand. This stand is a great way to make bottles of hand sanitizer visible and readily accessible with a wide base that holds bottles at a convenient 24'' height. The post has a collared design that prevents accidentally knocking the bottle over or theft and it adjusts in height with a simple thumbscrew to accommodate any bottle up to 16'' high with a throat less than 2'' in diameter. The base accommodates any container up to 7'' in diameter making it a great size for gallon-size pump containers. Made from square aluminum tubing and featuring a 13'' x 13'' base this stand also provides excellent stability and durability while weighing in at only 4 lb. This makes it easy to move from location to location if needed. Use it in healthcare facilities checkout lines or any location where customers are interacting with employees and objects within your business.Overall Dimensions:Width: 13''Depth: 13''Height: 40''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.