Shop All Kitchen Faucets
Advance Tabco
Sink Spray Faucet, Chrome
Mfr # DTA-53-X
Zoro # G7979128
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Handle Type Quarter-Turn Wedge Style Handle
- Mounting Type Splash Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # DTA-53-X
- Zoro # G7979128
- UPC # 747545118158
- Country of Origin China
- Category Kitchen Faucets
Details
Finish | Chrome Plated |
Handle Type | Quarter-Turn Wedge Style Handle |
Mounting Type | Splash Mount |
Item | Faucet |
Description
Sink Spray Faucet,Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Fv Typ 380 Sc 3/8" Br F E/C Spare De (240.700.00.1)
- SHARKBITE Push-to-Connect, Threaded Male Connector, 2 in Tube Size, Brass, Brass (UXL115450M)
- DAYTON Fuel Filter, 1 In, 10 Microns (12F728)
- KOHLER Cover, Tank (80625-33)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen Faucet (K-123)
- ADVANCE TABCO Sink Faucet, Chrome, 8" Spout (K-101)
- ADVANCE TABCO Sink Faucet, Chrome, 12" Spout (K-112)
- ADVANCE TABCO Manual, Single Hole Mount, 1 Hole Gooseneck Kitchen Faucet (K-121)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (K-59)
- KOHLER Composed Widespread Faucet, Lever (73060-4-BL)
- MOEN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (7425)
- Advance Tabco Kitchen Faucets & Accessories