Shop All Kitchen Faucets
Advance Tabco
Sink Faucet, Chrome, 8" Spout
Mfr # K-101
Zoro # G7979198
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-101
- Zoro # G7979198
- Country of Origin China
- Category Kitchen Faucets
Details
Finish | Chrome |
Item | Faucet |
Description
Item Sink Faucet,Chrome,8 In. Spout
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/FPM, Threaded (YC10200T)
- KOHLER Seal Kit, Replacement (GP1059291)
- ZORO SELECT 1/4" FNPT Brass Poppet Spring Check Valve (CHK BRS 450-4F4F-F)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF 3/4)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen Faucet (K-123)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (K-59)
- ADVANCE TABCO Manual, Single Hole Mount, 1 Hole Gooseneck Kitchen Faucet (K-121)
- ADVANCE TABCO Sink Faucet, Chrome, 12" Spout (K-112)
- DELTA Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9182T-AR-PR-DST)
- T&S BRASS Faucet, Pantry , 6"Swvl, Leadfree (B0207)
- ZURN -XL FAUCET, WIDESPREAD FLEX HOSE, 'C', '4', HOSE SP LEAD FRE (Z831C4-XL-HS)
- Advance Tabco Kitchen Faucets & Accessories