Shop All Kitchen Faucets
Advance Tabco
Sink Faucet, Chrome, 18" Spout
Mfr # K-211
Zoro # G7979100
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Chrome
- Flow Rate 1.00 gpm
- Handle Type Quarter-Turn Wedge Style Handle
- Mounting Type Splash Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-211
- Zoro # G7979100
- UPC # 747545137333
- Country of Origin China
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Flow Rate | 1.00 gpm |
Handle Type | Quarter-Turn Wedge Style Handle |
Mounting Type | Splash Mount |
Item | Faucet |
Description
Sink Faucet,Chrome,18" Spout
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU7)
- T&S BRASS Non-Splash, 55/64"-27 FNPT Aerator (B-0199-01F12)
- WESTBRASS 60-82" Extendable Hose SS202/Plated Jacket W/ EPDM liner; Brass/CP Hex Nut x Cone Nut in Polished Ch (D355E-26)
- PRIME-LINE Guide Showerdoor Bottom Nyl (M6090)
- ADVANCE TABCO Sink Faucet, Chrome, 12" Spout (K-112)
- ADVANCE TABCO Manual, Single Hole Mount, 1 Hole Gooseneck Kitchen Faucet (K-121)
- ADVANCE TABCO Sink Faucet, Chrome, 8" Spout (K-101)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen Faucet (K-123)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (K-59)
- KINGSTON BRASS GKB6701LLSP Water Saving Legacy Pull-out Kitchen Faucet, Chrome (GKB6701LLSP)
- T&S BRASS Faucet, 8"Deck , 10"Spt, Leadfree (B0220-061X)
- Advance Tabco Kitchen Faucets & Accessories