Shop All Kitchen Faucets
Advance Tabco
Sink Faucet, Chrome, 16" Spout
Mfr # K-119
Zoro # G7979170
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Flow Rate 1.00 gpm
- Handle Type Quarter-Turn Wedge Style Handle
- Mounting Type Splash Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # K-119
- Zoro # G7979170
- UPC # 747545136992
- Country of Origin China
- Category Kitchen Faucets
Details
Finish | Chrome Plated |
Flow Rate | 1.00 gpm |
Handle Type | Quarter-Turn Wedge Style Handle |
Mounting Type | Splash Mount |
Item | Faucet |
Description
Sink Faucet,Chrome,16" Spout
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/8" MNPT Chrome Plated Brass Inline Insert (MCD2402)
- SMITH-COOPER SW Insert, 3M, 316/L, 1X1/4" (4307005626)
- ANVIL 1/4", Cast Iron Hex Head Plug (0318903564)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381006010)
- ADVANCE TABCO Sink Faucet, Chrome, 12" Spout (K-112)
- ADVANCE TABCO Manual, Single Hole Mount, 1 Hole Gooseneck Kitchen Faucet (K-121)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen Faucet (K-123)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (K-59)
- ADVANCE TABCO Sink Faucet, Chrome, 8" Spout (K-101)
- AMERICANA Two Handle Kitchen Bridge Faucet - Polished Chrome (2AM501)
- KINGSTON BRASS Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG3192AL)
- Advance Tabco Kitchen Faucets & Accessories