Shop All Kitchen Faucets
Advance Tabco
Sink Faucet, Chrome, 14" Spout
Mfr # K-11-X
Zoro # G7979021
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-11-X
- Zoro # G7979021
- UPC # 747545136862
- Country of Origin China
- Category Kitchen Faucets
Details
Finish | Chrome |
Item | Faucet |
Description
Item Sink Faucet,Chrome,14 In. Spout
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME PRESURE RELIF VALV 3/4"" (13570-0030)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FS)
- PARKER 1/4" x 1/2" MNPT x CPI 316 SS Male Connector (8-4 FBZ-SS)
- LEGEND VALVE 1" T-4450NL COMPXCOMPXM TEE (313-425NL)
- ADVANCE TABCO Sink Faucet, Chrome, 8" Spout (K-101)
- ADVANCE TABCO Manual, Single Hole Mount, 1 Hole Gooseneck Kitchen Faucet (K-121)
- ADVANCE TABCO Sink Faucet, Chrome, 12" Spout (K-112)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (K-59)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen Faucet (K-123)
- KOHLER Tournant Semi-Professional Kitchen Si (77515-VS)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (0048-TA3)
- Advance Tabco Kitchen Faucets