Shop All Kitchen Faucets
Advance Tabco
Sink Faucet, Chrome, 14" Spout
Mfr # K-105
Zoro # G7979146
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.00 gpm
- Handle Type Quarter-Turn Wedge Style Handle
- Mounting Type Splash Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-105
- Zoro # G7979146
- UPC # 747545136831
- Country of Origin China
- Category Kitchen Faucets
Details
Finish | Chrome |
Flow Rate | 1.00 gpm |
Handle Type | Quarter-Turn Wedge Style Handle |
Mounting Type | Splash Mount |
Item | Faucet |
Description
Sink Faucet,Chrome,14" Spout
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In. (105 1/4)
- OWENS CORNING 1/2" thick 2" ID tube with ASJ (722650)
- ZURN Handle Repair Kit, Exposed Side Valve (P6000-MK)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (EL125-90)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen Faucet (K-123)
- ADVANCE TABCO Sink Faucet, Chrome, 12" Spout (K-112)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (K-59)
- ADVANCE TABCO Sink Faucet, Chrome, 8" Spout (K-101)
- ADVANCE TABCO Manual, Single Hole Mount, 1 Hole Gooseneck Kitchen Faucet (K-121)
- KINGSTON BRASS Widespread Kitchen Faucet, Antique Brass (KB1793AXLS)
- BUNN Faucet - Type "Spb (3260.0002)
- Advance Tabco Kitchen Faucets & Accessories