Shop All Kitchen Faucets
Advance Tabco
Sink Faucet, Chrome, 12" Spout
Mfr # K-112
Zoro # G7979119
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Flow Rate 1.00 gpm
- Handle Type Quarter-Turn Handle
- Mounting Type Splash Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-112
- Zoro # G7979119
- UPC # 00747545136909
- Country of Origin China
- Category Kitchen Faucets
Details
Finish | Chrome |
Flow Rate | 1.00 gpm |
Handle Type | Quarter-Turn Handle |
Mounting Type | Splash Mount |
Item | Faucet |
Description
Sink Faucet,Chrome,12" Spout
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Checkstop Repair Kit (900-049)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Black, 250 Ft (2VDR7)
- MIDWEST FASTENER 3/16" Brass Compression Sleeves 20PK (35702)
- ZORO SELECT PVC Closet Flange, Hub, 4 in Pipe Size (05902)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen Faucet (K-123)
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (K-59)
- ADVANCE TABCO Sink Faucet, Chrome, 8" Spout (K-101)
- ADVANCE TABCO Manual, Single Hole Mount, 1 Hole Gooseneck Kitchen Faucet (K-121)
- AMERICAN STANDARD 6" to 10" Mount, Commercial 2 Hole Straight Service Sink Faucet (8354112.004)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-ABCP)
- T&S BRASS Faucet, Wall Mount - 4" Center (B1115LN)
- Advance Tabco Kitchen Faucets