Shop All Workbenches
Advance Tabco
Shelving With Adjustable Chrome Posts, 12" W, 14" Height
Mfr # TS-12-72
Zoro # G0937235
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Adjustable Chrome Posts
- Width 12"
- Color Silver
- Height 14"
- Workbench/Table Frame Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # TS-12-72
- Zoro # G0937235
- UPC # 747545161338
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 12" |
Depth | 72" |
Height | 14" |
Details
Item | Shelving With Adjustable Chrome Posts |
Workbench/Work Table Type | Adjustable Chrome Posts |
Color | Silver |
Workbench/Table Frame Material | Chrome |
Finish | Satin |
Edge Type | Square |
Gauge | 18 ga. |
Method of Construction | Welded |
Includes | Includes (4) 14” high Chrome Posts.; Plastic Tapered Split Sleeve Mounting Brackets |
Material | Stainless Steel |
Description
Overshelf, Width 72 in, Depth 12 in, Height 12 in, Material Stainless Steel, Silver, Finish Stainless Steel / Chrome, Includes (4) Chrome Post, (4) Plastic Tapered Split Sleeve Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Liquid Storage Tank, 330 gal. (GC330)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6550-40)
- DURHAM MFG No Door Door Mobile Flush Door Cabinet, Gray (3502M-BLP-4S-95)
- TENNSCO Drawer, 8-1/4" H x 15" W, Accent Blue (WBD-1-Accent Blue)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- PLAN STATION Portable Wrk Statn 24X48 (WS3800)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-L14)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Hardboard Top, 96W x 48D, Gray (606771)
- GLOBAL INDUSTRIAL Complete Industrial Workbench With Plastic Laminate Square Edge, 60in x 30in (606929)
- Advance Tabco Workbenches