Shop All Boltless Shelving
Advance Tabco
SH-1860 18'' x 60'' Solid Stainless Steel Shelf
Mfr # 109SH1860
Zoro # G411586527
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 109SH1860
- Zoro # G411586527
- Country of Origin United States
- Category Boltless Shelving
Description
This Advance Tabco SH-1860 18'' x 60'' solid stainless steel shelf is an ideal choice for storage of frequently used items. With its solid design this shelf provides a sturdy base for any storage system and is easy to clean! It can hold up to 112 lb. or 15 lb. per sq. ft. of evenly distributed weight.The shelf is made of a heavy gauge stainless steel for long-lasting durability and usefulness. It features a countertop edge to contain spills and it can be adjustable when used with compatible posts sold separately. Split sleeves are included to make installation easy.Overall Dimensions:Length: 60''Width: 18''Thickness: 1 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S95)
- 80/20 Swivel Foot Threaded Stem, 3/8-16 X 1.5" (12237)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Bronze 2"W x 12"D x 7"H (BKTM02X12X07HSABZ)
- TENNSCO Lower Shelf, 72 W x 14 D x 1 in. H, Gray (S-72)
- HIRSH Boltless Shelving Unit, 18 in D x 36 in W x 72 in H, 5 Shelves, Steel (17127)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- LORELL Wire Deck Shelving 72" Height x 36" Width x 18" Depth Recycled (99929)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel (ZB7-3624S-5D)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7218S-5D)
- TENNSCO Boltless Shelf, 18"D x 48"W x 4-13/22"H, Steel (ZLCS-4818D)
- TENNSCO Footplate, 1-1/2"D x 2-3/4"W x 2-3/8"H, Steel (DZFP)
- Advance Tabco Boltless Shelving