Shop All Boltless Shelving
Advance Tabco
SH-1836 18'' x 36'' Solid Stainless Steel Shelf
Mfr # 109SH1836
Zoro # G611586389
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 109SH1836
- Zoro # G611586389
- Country of Origin United States
- Category Boltless Shelving
Description
This Advance Tabco SH-1836 18'' x 36'' solid stainless steel shelf is an ideal choice for storage of frequently used items. With its solid design this shelf provides a sturdy base for any storage system and is easy to clean! It can hold up to 67 lb. or 15 lb. per sq. ft. of evenly distributed weight.The shelf is made of a heavy gauge stainless steel for long-lasting durability and usefulness. It features a countertop edge to contain spills and it can be adjustable when used with compatible posts sold separately. Split sleeves are included to make installation easy.Overall Dimensions:Length: 36''Width: 18''Thickness: 1 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x42in, LdCap 600lb (1242C)
- KENAURD Kenaurd: Profile Cylinder “ Single Sided “ Thumb Turn “ 90MM - 26D “ Satin Chrome - SC1 (KEPCR-90-26D-SC1)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #12 Mesh Size, Stainless Steel (02044001-31)
- GLARO Coat Rack, 1 Shelf, 72 In W, Satin Aluminum (501-72SA)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Boltless Shelving, Starter, 48inW x 24inD x 72inH, No Deck (255643)
- TENNSCO Boltless Shelf, 18"D x 96"W, Steel (ZLES-9618 MED GRAY)
- LORELL Wire Deck Shelving 60" Height x 36" Width x 18" Depth Recycled (99928)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824W)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZAH7-4815S-5W)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- Advance Tabco Boltless Shelving