No Product Image Available
Advance Tabco

SH-1824 18'' x 24'' Solid Stainless Steel Shelf


product price: $337.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Advance Tabco SH-1824 18'' x 24'' solid stainless steel shelf is an ideal choice for storage of frequently used items. With its solid design this shelf provides a sturdy base for any storage system and is easy to clean! It can hold up to 45 lb. or 15 lb. per sq. ft. of evenly distributed weight.The shelf is made of a heavy gauge stainless steel for long-lasting durability and usefulness. It features a countertop edge to contain spills and it can be adjustable when used with compatible posts sold separately. Split sleeves are included to make installation easy.Overall Dimensions:Length: 24''Width: 18''Thickness: 1 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.