Shop All Hand Sinks
Advance Tabco
Scullery Sink, Without Faucet, 29 In. L
Mfr # FC1-2424-X
Zoro # G7196357
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$906.99
Free 30-Day Returns
Key Features
- Number of Stations 1
- Includes Tile Edge Splash, Stainless Steel Legs with 1 in Adjustable Stainless Steel Bullet Feet
- Number of Holes 2
- Back Splash Height 8 1/2 in
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FC1-2424-X
- Zoro # G7196357
- UPC # 747545128201
- Country of Origin China
- Category Hand Sinks
Dimensions
Back Splash Height | 8 1/2 in |
Faucet Hole Dia. | 1 1/8 in |
Overall Width | 30 in |
Bowl Depth | 14 in |
Overall Length | 29 in |
Overall Height | 43 in |
Bowl Size | 24 in x 24 in |
Manufacturers Warranty Length | 90 day |
Bowl Length | 24 in |
Work Surface Height | 37 in |
Bowl Width | 24 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 8 1/2 in, Bowl Depth 14 in, Square, Bowl Size 24 in x 24 in, Silver, Drain Opening 3 1/2 in, Drainboard Location No Drainboard, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Drainboards 0, Number of Faucet Holes 2, Overall Height 43 in, Overall Length 29 in, Overall Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID DRAINR DISH13.8X17.6 CHR (6032-AR-CHROM)
- LEGEND VALVE 3/4" T-540 WATER HEATER DRAIN (107-169)
- ZORO SELECT Low Lead Brass Forged Run Tee, 1/4" Pipe Size (706227-04)
- S&G TOOL AID MINI TUBING CUTTER (SG14850)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- ADVANCE TABCO Hands-Free Hand Wash Sink, 14x10x5" (7-PS-61)
- ADVANCE TABCO Hand Sink, With Faucet, 16 In. L, 12 In. W (7-PS-23)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-60)
- SANI-LAV Hand Sink, Wall Mount, 14"H, Silver, 16 ga. (5A4)
- Advance Tabco Hand Sinks