Shop All Hand Sinks
Advance Tabco
Scullery Sink with Left Work Table, Floor
Mfr # KMS-11B-306R
Zoro # G4642662
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$2,493.99
Free 30-Day Returns
Key Features
- Bowl Depth 12 in
- Number of Holes 2
- Overall Length 72 in
- Overall Width 30 in
- Faucet Operation Dual Manual Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # KMS-11B-306R
- Zoro # G4642662
- UPC # 747545140531
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Depth | 12 in |
Overall Length | 72 in |
Overall Width | 30 in |
Faucet Hole Dia. | 1 1/8 in |
Back Splash Height | 5 in |
Overall Height | 40 1/2 in |
Bowl Size | 16 in x 20 in |
Manufacturers Warranty Length | 90 day |
Drainboard Length | 48 in |
Work Surface Height | 35 1/2 in |
Bowl Width | 20 in |
Bowl Length | 16 in |
Description
Scullery Sink, ADA Compliance No, Back Splash Height 5 in, Bowl Depth 12 in, Rectangular, Bowl Size 16 in x 20 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Drainboard Length 48 in, Drainboard Location Left, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Low Arc, Satin, Flow Rate 1 gpm, Gauge 16 ga, Mounting Location - Faucet Deck, Floor, No. of Bowls 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 2" Pipe x 1" Wall, 9-Series for Fiberglass (928237)
- ASAHI 3/4" Socket PVC Ball Check Valve (1210007)
- ZORO SELECT 1" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40601TS)
- STEEL & OBRIEN 5" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS (L14AM7-5X1.5-304)
- ADVANCE TABCO 2 Stat ADA NSF 14 Ga. 304 SS Floor Mounted Sink - Faucet Included (FS-FM-40-ADA-F)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-60)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- ADVANCE TABCO Hand Sink, With Faucet, 16 In. L, 12 In. W (7-PS-23)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-50)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- BK RESOURCES Space Saver Hand Sink Stainless Steel, Side Splashes 2 Holes 9"Wx9" (BKHS-D-SS-SS)
- Advance Tabco Hand Sinks