Shop All Sink Repair Parts
Advance Tabco
Replacement Basket Only for K-6 Drain
Mfr # K-310
Zoro # G1899987
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Fits Brand ADVANCE TABCO
- Product Type Strainer
- Overall Diameter 3 1/2 in
- For Use with Drain Type Sink Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-310
- Zoro # G1899987
- UPC # 747545137692
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Overall Diameter | 3 1/2 in |
Details
Item | Strainer |
Material | Stainless Steel |
Fits Brand | ADVANCE TABCO |
Product Type | Strainer |
For Use with Drain Type | Sink Drain |
Grate Surface Type | Round Holes |
Shape | Round |
Description
Strainer, Product Type Strainer, Overall Diameter 3 1/2 in, Material Stainless Steel, Grate Surface Type Round Holes, Shape Round, For Use with Drain Type Sink Drain, Outlet Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Pipe Nipple, Standard, 6 Nominal Size, NPT, 6 Length, SCH 40STD, 200 to 150 deg F, SeamlessWeld (57301)
- SMITH-COOPER Hex Nipple, 316, 1" (4321002010)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 3/4" (25480)
- ZURN Vacuum Breaker, 1-1/4 In., FNPT x FNPT (114-35XL)
- ADVANCE TABCO Gooseneck Spout, 3-1/2 in. (K-59SP)
- ADVANCE TABCO Mini Lever Waste W/Overflow (K-26)
- ADVANCE TABCO Replacement Bonnet for Foot Valve (K-01)
- ADVANCE TABCO Basket Drain (K-6)
- ADVANCE TABCO Replacement Drain For Mop Sink (K-16)
- ADVANCE TABCO Deck Mounted Faucet (K-50)
- KOHLER Bracket Kit (1279163)
- Advance Tabco Sink Repair Parts