Shop All Workbenches
Advance Tabco
Rear Splash With Under shelf, Stainless Steel, 30" W, 35-1/2" Height, 562 lb., Straight
Mfr # KLG-305
Zoro # G2113730
original price:
$1,085.96
17% off
new price: $898.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$898.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Rear Splash With Under shelf
- Load Capacity 562 lb.
- Workbench/Table Leg Type Straight
- Width 30"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # KLG-305
- Zoro # G2113730
- UPC # 747545140012
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 30" |
Depth | 60" |
Height | 35-1/2" |
Overall Height | 35 1/2 in |
Overall Depth | 30 in |
Overall Width | 60 in |
Work Surface Depth | 30 in |
Work Surface Width | 60 in |
Overall Fixed Height | 35 1/2 in |
Overall WxD | 60 in x 30 in |
Overall Height Range | 35 1/2 in |
Height Adjustability | Fixed Height |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Color Silver, Edge Shape Square, Features Leg to Shelf Clamp, Welded Angle Adapter, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments Not Applicable, Included Components Backsplash, Lower Shelf, Includes 1 in Adjustable Plastic Bullet Feet, 5 in Back Splash, Adjustable Galvanized Under Shelf, Top Has 1-5/8 in Sanitary Rolled Rim Edges On Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S1795)
- 80/20 Joining Plate, 5 Hole, 90 Deg, For 15S (4351)
- RUBBERMAID 10 gal Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L x 15 7/8 in W x 8 7/8 in H (RMRT100004)
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- BOSTONTEC Electric Height Adjustable Workbench, 30"d X 60"w, 500 lb cap, Laminate Surface, Leveler Feet, BLK (PB3060-FA30G-3M3060 - B)
- GLOBAL INDUSTRIAL Packing Workbench W/Power Apron, Butcher Block Safety Edge, 72inW x 30inD (607946B)
- FLEXTUR Welding Table, 36" D, 35" H, 72" W, Metal (71500004)
- SUNEX Side Work Bench for SUN8013A - Black (8004BK)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- DURHAM MFG Bolted WorkBench, Steel, 96" W, 28" to 42" Height, 2000 lb., Folding (WBF-4896-95)
- Advance Tabco Workbenches