Shop All Sink Repair Parts
Advance Tabco
P-Trap
Mfr # K-67
Zoro # G1899856
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Overflow Port, Lever Waste Handle
- Connection Type Threaded
- For Use With Mfr. Model Number 7-PS-67
- Fits Brand ADVANCE TABCO
- Product Type Drain Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-67
- Zoro # G1899856
- UPC # 400010825813
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Overall Diameter | 4 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Body Diameter | 3 1/2 in |
Details
Item | Drain Assembly |
Includes | Overflow Port, Lever Waste Handle |
Connection Type | Threaded |
For Use With Mfr. Model Number | 7-PS-67 |
Fits Brand | ADVANCE TABCO |
Product Type | Drain Assembly |
Strainer Material | Stainless Steel |
Grate Material | Stainless Steel |
For Use With | Sinks |
Drain Material | Stainless Steel |
Includes Strainer | Yes |
Connection Thread Type | NPS |
Drain Stopper Type | Trip Lever |
Description
Drain Assembly, Outlet Location Bottom, Product Type Drain Assembly, Includes Strainer Yes, Pipe Outside Diameter 1 1/2 in, Body Diameter 3 1/2 in, Connection Thread Type NPS, Grate Material Stainless Steel, Strainer Material Stainless Steel, Connection Type Threaded, Drain Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Nozzle, Spray , T&S, Alum, Blue (MV-3516-25)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-Foot Act. Bath Stopper, Chrome (601-FA-PVC-CP)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-08-08-08-SS)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 2 In (22600023812000)
- ADVANCE TABCO Replacement Bonnet for Foot Valve (K-01)
- ADVANCE TABCO Deck Mounted Faucet (K-50)
- ADVANCE TABCO Gooseneck Spout, 3-1/2 in. (K-59SP)
- ADVANCE TABCO Basket Drain (K-6)
- ADVANCE TABCO Mini Lever Waste W/Overflow (K-26)
- ADVANCE TABCO Replacement Knee Valve Assembly (K-104)
- KOHLER Hanger (2) (RGP64512)
- Advance Tabco Sink Repair Parts