Shop All Work & Cutting Station Tables
Advance Tabco
MT-MS-300 30in x 30in Stainless Steel Mobile Mixer Table with Stainless Steel Base and Tray Slides
Mfr # 109MTMS300
Zoro # G010826925
product price: $2,271.99
/ea
Free Shipping & Returns
$2,271.99
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
- Brand Advance Tabco
- MFR # 109MTMS300
- Zoro # G010826925
- Country of Origin Unknown
- Category Work & Cutting Station Tables
Description
Add a bit of flexibility to your commercial kitchen with the heavy duty Advance Tabco MT-MS-300 30in x 30in stainless steel mobile mixer table! Its tough compact construction includes an aluminum pan rack for convenient space-saving efficiency. This mobile mixer table features a top that is made of long-lasting 14 gauge type 304 stainless steel with offset edges that help contain spills.The Advance Tabco MT-MS-300 30in x 30in mobile mixer table supports up to 200 lb. of evenly distributed weight and rests atop of stainless steel legs with 5in swivel casters two with brakes and supportive cross bracing.Overall Dimensions:Length: 30inWidth: 30inHeight: 28in
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
- LUCKY CHARMS Lucky Charms Cereal 35 oz. Bag, PK4 (16000-11998)
- GROEN Water Control Relay (10412)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator With True Freezer, Retro Fridge With 2 Slide-Out Glass Shelves, White (CCRRD45HW)
- DURHAMS Nuts Raisins Chocolate Trail Mix 8 oz Bagged (7304280211)
- AMGOOD 24x15 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2415-2SH)
- AMGOOD 18x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1824-2SH)
- MODERN MARKETING Crosley Furniture Lafayette Stainless Steel Top Portable Kitchen Island In Vintage Mahogany Finish (KF30022BMA)
- FLASH FURNITURE Galvanized Under Shelf for 24 x 48 Work Tables (NH-GU-2448-GG)
- AMGOOD 14x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1436-2SH)
- FLASH FURNITURE 60"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-2460-GG)
- AMGOOD 12in X 36in Stainless Steel Double-Tier Shelf (AMG DOS-1236)
- Advance Tabco Work & Cutting Station Tables