Shop All Carts, Caddies & Accessories
Advance Tabco
Mop Hanger, 23 In
Mfr # K-242
Zoro # G4175227
original price:
$229.24
22% off
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Width 23 in
- For Use With Mops
- Size 23"
- Material of Construction Brass, Stainless Steel Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # K-242
- Zoro # G4175227
- UPC # 747545137418
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Width | 23 in |
Size | 23" |
Details
Color | Silver |
For Use With | Mops |
Item | Mop Holder |
Material of Construction | Brass, Stainless Steel Flange |
Finish | Chrome, Gray |
Features | Faucet Hardware Connects Components to a Mounting Surface or Plumbing Line, Faucet Washers and O-Rings Form a Seal Between Faucet Components to Prevent Leaks |
Color/Finish | Gray/Chrome |
Holds | (3) Mops |
Product Type | Mop Hanger |
For Product Type | Mops |
Description
Mop Holder, Color Silver, For Product Type Mops, Overall Width 23 in, For Use With Mops, Holds (3) Mops, Features Faucet Hardware Connects Components to a Mounting Surface or Plumbing Line, Faucet Washers and O-Rings Form a Seal Between Faucet Components to Prevent Leaks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Exhaust Filter Door (843848)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 20 Gallon White (240458WHB)
- PURELL Hand Sanitizing Wipes, Single Packets, PK1000 (9026-1M)
- TIMEMIST Metered Aerosol Fragrance Refill, Country Garden, PK 12 (TMS1042786CT)
- RUBBERMAID COMMERCIAL Locking Cabinet, For Rubbermaid Commercial Cleaning Carts, Yellow (FG618100YEL)
- RUBBERMAID COMMERCIAL Standard Rim Caddy, 4-Comp, Fits 32.5" dia Cans, 26.5w x 6.75h, Yellow (FG9W8700YEL)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Yellow (10116)
- RUBBERMAID COMMERCIAL Collapsible X-Cart Replacement Bag, 4 Bushel, 220 Lbs, Vinyl, Black (1881782)
- AZTEC Samurai BOAB Black (010-11-01)
- O-CEDAR MOP W/BUCKT RINSE CLEAN (168534)
- REMCO Tool Wall Bracket, 1 5/8 in L, Green (10122)
- Advance Tabco Carts, Caddies & Accessories