Shop All Work Tables
Advance Tabco
Mixer Table, Stainless Steel, Gauge: 18
Mfr # AG-MT-302
Zoro # G0937034
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Depth 24
- Height 24
- Workbench/Table Surface Material Stainless Steel
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # AG-MT-302
- Zoro # G0937034
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 30 |
Depth | 24 |
Height | 24 |
Details
Item | Mixer Table |
Workbench/Table Surface Material | Stainless Steel |
Gauge | 18 |
Description
Workbench/Table Surface Material Stainless Steel, Width 30, Depth 24, Height 24, Gauge 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Steel, 60x30 in., Straight (4TW34)
- EQUIPTO Storage Cabinet Extra 24"D Half Shelf, PY (16033A-PY)
- KRUEGER Therma Level Gauge, Tank 40", 1.5"NPT (H-1.5-40-S1)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Orange 8"W x 68"H (703390-ORG)
- ADVANCE TABCO Drawer Bracket for 24" Wide Tables (TA-90-24)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 84"Wx24"D (VTT-8424)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 18" D (MT183630-2K295)
- PROLINE Workstation, Plastic, Rolled Edge, Gray (CHD6030P-A31-SW806-PF90)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182418-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243624-2K195)
- Advance Tabco Work Tables