Shop All Work Tables
Advance Tabco
Mixer Table, Stainless Steel
Mfr # AG-MT-242
Zoro # G0937000
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 24
- Height 24
- Workbench/Table Surface Material Stainless Steel
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # AG-MT-242
- Zoro # G0937000
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 24 |
Depth | 24 |
Height | 24 |
Details
Item | Mixer Table |
Workbench/Table Surface Material | Stainless Steel |
Gauge | 18 |
Description
Workbench/Table Surface Material Stainless Steel, Width 24, Depth 24, Height 24, Gauge 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 41 7/8 in L, Blue (QRB246BL)
- WESTWARD Spark Plug Wrench, Swivel Head (1UBG1)
- 80/20 Drop In T-Stud M6X60 Zinc Plated Steel (13148)
- METRO Enclosure Panels 59-3/4"H x 18-3/8 "W, Silver (EP56C)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- ADVANCE TABCO Drawer Bracket for 24" Wide Tables (TA-90-24)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 30 Deep (AMG WT-3060)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST2-3060-36)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx30"D (VTTR-8430)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WSL2-3684-AH)
- AMGOOD 24 in. x 48 in. Open Base Stainless Steel Metal Table (WT-2448-RCB-Z)
- Advance Tabco Work Tables