Shop All Work Tables
Advance Tabco
Mixer Table Stainless Steel, 36X30
Mfr # MT-SS-303
Zoro # G0936949
product price: $1,080.99
/ea
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Depth 36
- Height 24
- Workbench/Table Surface Material Stainless Steel
- Workbench/Table Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # MT-SS-303
- Zoro # G0936949
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 30 |
Depth | 36 |
Height | 24 |
Details
Item | Mixer Table |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Table Frame Material | Stainless Steel |
Gauge | 18 |
Description
Workbench/Table Surface Material Stainless Steel, Workbench/Table Frame Material Stainless Steel, Width 30, Depth 36, Height 24, Gauge 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Acrylic Display Cube, 12" x 12" x 12", PK2 (FF/DC1210)
- LOWELL Cable Panel wbrushes 1U (CBP-1)
- RUBBERMAID 10 gal Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L x 15 7/8 in W x 8 7/8 in H (RMRT100004)
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- ADVANCE TABCO Drawer Bracket for 24" Wide Tables (TA-90-24)
- LITTLE GIANT Adjustable Workbench, 3000 lb., 36 x 84" (WST1-3684-AH)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-30)
- LITTLE GIANT Workbench, Butcher Block, 60" W, 30" D (WSJ2-3060-36)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 48"Wx24"D (VTTR5-4824)
- LITTLE GIANT Workbench, Steel, 60" W, 24" D (WST2-2460-36)
- Advance Tabco Work Tables