Shop All Work Tables
Advance Tabco
Mixer Table, Stainless Steel, 24X24,430Ss
Mfr # SAG-MT-242
Zoro # G0936964
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 24
- Height 24
- Workbench/Table Surface Material Stainless Steel
- Workbench/Table Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # SAG-MT-242
- Zoro # G0936964
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 24 |
Depth | 24 |
Height | 24 |
Details
Item | Mixer Table |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Table Frame Material | Stainless Steel |
Gauge | 18 |
Description
Workbench/Table Surface Material Stainless Steel, Workbench/Table Frame Material Stainless Steel, Width 24, Depth 24, Height 24, Gauge 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Super Bucket Hanging Sieve (85300)
- ECONOCO Tempered Glass, 16 in. L, PK10 (CB116)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black (32V402)
- DENDESIGNS 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10 (DE571573)
- ADVANCE TABCO Drawer Bracket for 24" Wide Tables (TA-90-24)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182418-2K195)
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 30 Deep (AMG WT-3048)
- EAGLE GROUP Table, BS, Galv Leg, Budget, 24"Wx96"L (T2496B-BS)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-36)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEL4)
- Advance Tabco Work Tables