Shop All Wall Shelving
Advance Tabco
Microwave Shelf, Wall-Mounted, Steel
Mfr # MS-24-36
Zoro # G0989320
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 24"
- Height 11-1/2"
- Material Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # MS-24-36
- Zoro # G0989320
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 36" |
Depth | 24" |
Height | 11-1/2" |
Overall Depth | 24 in |
Overall Width | 36 in |
Overall Height | 10 in |
Usable Depth | 23 in |
Usable Width | 35 in |
Details
Item | Wall Shelf,10inx24inx36in,ShlfCap 120lb |
Material | Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Satin |
Load Capacity | 120 lb |
Shelf Style | Solid |
Load Capacity per Shelf | 120 lb |
Shelf Gauge | 24 ga |
Mounting Mechanism | Direct |
Adjustability | Fixed |
Description
Wall Shelf,10inx24inx36in,ShlfCap 120lb, 24 ga, Solid Shelf Style, 120 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 23 in, Usable Width 35 in, Mounting Mechanism Direct, Overall Depth 24 in, Overall Height 10 in, Overall Width 36 in, 120 lb Load Capacity, Steel, Fixed, Silver, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, White (TH55N-GPC)
- TENNSCO Adj. Leg, 3Wx30Dx27-7/8 to 35-3/8H, Sand (AL-3230 SAND)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Orange (207006)
- SANDUSKY LEE Plastic Cube Storage, 11 51/64 in D x 42 7/64 in H x 41 19/64 in W, Brown (MCS-6T)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 48"W x 9-1/2"H, Silver (WS-KD-48-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- TRION Steel Wire Binning Shelving Unit Silver15 x 0.5 x 3 in. (9007318)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 14 Deep (AMG WS-1448)
- VILLAGE WROUGHT IRON Village Wrought Iron HH-WM Hose Holder (HH-WM)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 10 Deep (AMG WS-1016)
- Advance Tabco Wall Shelving