Shop All Wall Shelving
Advance Tabco
Microwave Shelf, Wall-Mounted, Steel
Mfr # MS-24-24
Zoro # G0989101
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Depth 24"
- Material Stainless Steel
- Number of Shelves 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # MS-24-24
- Zoro # G0989101
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 24" |
Depth | 24" |
Overall Width | 24 in |
Overall Depth | 24 in |
Overall Height | 10 in |
Usable Width | 23 in |
Usable Depth | 23 in |
Details
Item | Wall Shelf,10inx24inx24in,ShlfCap 45lb |
Material | Stainless Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Satin |
Load Capacity | 45 lb |
Shelf Style | Solid |
Mounting Mechanism | Direct |
Shelf Gauge | 18 ga |
Adjustability | Fixed |
Load Capacity per Shelf | 45 lb |
Description
Wall Shelf,10inx24inx24in,ShlfCap 45lb, 18 ga, Solid Shelf Style, 45 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 23 in, Usable Width 23 in, Mounting Mechanism Direct, Overall Depth 24 in, Overall Height 10 in, Overall Width 24 in, 45 lb Load Capacity, Stainless Steel, Fixed, Silver, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 72" W, 34" Height, 4000 lb. (DWB-3672-95)
- RSVP INTERNATIONAL Market Basket - Green (MBAZ-G)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-3)
- ZORO SELECT Wire Shelf, 24"D x 60"W, Silver (1ECH4)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 48"W x 9-1/2"H, Silver (WS-KD-48-GR)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 24"W x 34"H, Chrome (2HGD8)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 16 Deep (AMG WS-1648)
- NEW AGE Aluminum Wall Shelf, 15"D x 24"W x 13-1/4"H, Silver (NS753)
- ALATERRE FURNITURE Pomona 36"H Metal and Solid Wood Wall Shelf (AMBA5520)
- Advance Tabco Wall Shelving