Shop All Bathroom Sink Faucets
Advance Tabco
Manual Sink Accessory, Chrome plated
Mfr # K-117
Zoro # G1107158
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Finish Chrome plated
- Handle Type Quarter Turn
- Number of Handles 1
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # K-117
- Zoro # G1107158
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 8-13/16" |
Spout Length | 12" |
Details
Faucet Operation | Manual |
Finish | Chrome plated |
Handle Type | Quarter Turn |
Number of Handles | 1 |
Body Material | Brass |
Flow Outlet Type | Spray |
Type | Add-a_Faucet |
Mounting | Wall Mounted |
Includes | Colored Hot & Cold Indexes; Spray Head with Continuous Water Flow Ring; Heavy Duty Hose Spring; Wall Mount Bracket; Adjustable Spray Head Hook |
System of Measurement | Inch |
Hook and Loop Shape | Head |
Item | Add-On Swingout Spout |
For Use With Mfr. Model Number | K-116; K115; DTA-53 |
Hook and Loop Type | Hook |
Basic Material | Brass |
Description
Add-On Swingout Spout
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1-1/2" x 1-1/4" x 1-1/4" Street x C Reducer Coupling (W 01350)
- AIGNEP USA 1/8" MNPT x Push Nickel Brass Mini Ball Valve Inline (86330-04-02)
- RIDGID Press Tool Jaw (67818)
- MOEN Colinet Double Robe Hook Bg (YB0503BG)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- ZURN Zurn AquaSense® Z6915-XL-MV Battery Powered Sensor Faucet, Single Hole, Mixing Valve (Z6915-XL-MV)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Matte Black (559HA-BL-DST)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BG-KPW100BG)
- PRICE PFISTER Dual Handle Bathroom Faucet, Chrome (2021700A)
- MOEN Wristblade Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8800)
- MOEN Halle 2H Ws Srn (84972SRN)
- Advance Tabco Bathroom Sink Faucets & Accessories