Shop All Bathroom Sink Faucets
Advance Tabco
Leg For Sink Ta-16
Mfr # TA-16
Zoro # G0600279
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Body Material plastic
- System of Measurement Inch
- Basic Material Plastic
- Overall Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # TA-16
- Zoro # G0600279
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 34-1/2" |
Details
Finish | Galvanized |
Body Material | plastic |
System of Measurement | Inch |
Item | Leg For Sink Ta-16 |
Basic Material | Plastic |
Product Type | Galvanized Leg |
For Use With | Sinks |
Description
Leg For Sink Ta-16, For Use With Sinks, Overall Height 34 1/2 in, Product Type Galvanized Leg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/4" FNPT Stainless Steel Ball Cone Spring Check Valve (6210101)
- PARKER 1/2" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-8-8)
- RHEEM 15 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE15 1 RH POU)
- LEGEND VALVE 1/2 x 4 T551 NO LEAD FROSTFREE (108-101NL)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- SLOAN Sloan® SF-2350 Sensor Activated Faucet, Below Deck Manual Mixing Valve, 0.5 GPM, Chrome (3362118)
- GROHE Lineare New ohm Basin xs Us (23824ENA)
- ZURN Camaya Series Battery Sensor Faucet (Brushed Nickel) (Z6953-XL-E-MV-BN)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (815-VBCP)
- KOHLER Purist Widespread Lavatory Faucet Wit (14410-4-BN)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Stainless (T3576LF-SSWL)
- Advance Tabco Bathroom Sink Faucets & Accessories