Shop All Hand Sinks
Advance Tabco
Lavatory Sink, Splash, Stainless Steel
Mfr # 19-18-60
Zoro # G6877534
Free Shipping & Returns
$2,327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless steel
- Number of Holes 4
- Side Splash no
- Back Splash Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 19-18-60
- Zoro # G6877534
- UPC # 747545102089
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Length | 60" |
Manufacturers Warranty Length | 90 days |
Overall Height | 32" |
Faucet Hole Dia. | 1-1/8" |
Back Splash Height | 12" |
Bowl Size | 60" x 14" x 8" |
Bowl Depth | 8" |
Overall Width | 17-1/2" |
Details
With Faucet / Without Faucet | Without Faucet |
Body Material | Stainless steel |
Number of Holes | 4 |
Side Splash | no |
Back Splash | Yes |
ADA Compliant | No |
Mounting Type | Wall |
Drain Opening | 3-1/2" |
Finish | Stainless steel |
Includes | Basket Drain |
Gauge | 16 |
Faucet Mounting Centers | 8" |
Color | Silver |
Bowl Shape | Rectangular |
Item | Wash Station |
Number of Stations | 2 |
Description
Wash Station, Without Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Silver, Overall Length 60 In., Overall Width 17-1/2 In., Overall Height 32 In., Bowl Size 60 In. x 14 In. x 8 In., Bowl Depth 8 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 12 In., Side Splash No, Number of Stations 2, Drain Opening 3-1/2 In., Finish Stainless Steel, Gauge 16, Faucet Mounting Centers 8 In., Faucet Hole Dia. 1-1/8 In., Number of Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO K300 WASHLET ELONGATED STANDARD CONNECT COTTON (SW3036R#01)
- ZORO SELECT 3/8" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (462-040BSNP)
- LEGEND VALVE 1" BRZ INSERT TEE NL (312-105NL)
- ZORO SELECT Tee, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (TEE100)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-50)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-60)
- BK RESOURCES Hand Sink With Side Splash & Knee Valve Brackets, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-SS-BKK)
- Advance Tabco Hand Sinks