Shop All Food Service Faucets
Advance Tabco
K-62 Deck Mounted Faucet
Mfr # 109K62
Zoro # G611511176
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 109K62
- Zoro # G611511176
- Country of Origin United States
- Category Food Service Faucets
Description
This Advance Tabco K-62 deck mounted faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts a set of 4'' centers and an 11 7/8'' gooseneck nozzle while the included 2 GPM aerator ensures gentle waterflow that's ideal for handwashing. For easy installation the faucet includes 1/2'' NPS male connections.Additionally this faucet is engineered for maximum durability and uses compression cartridges to control the water flow. When not in use compression inside the cartridge cuts off the water flow. As the handles of this faucet are turned the compression is released to allow water to pass through. Advance Tabco cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.A trusted name in the industry Advance Tabco offers a broad line of plumbing fixtures including faucets drains counters and work surfaces. Whether you need a drop-in sink or a handwashing station their catalog has a solution for your needs. Not only that they will work with you to customize a solution that works best for your application. You can count on Advance Tabco for reliable products that offer durability and longevity!Overall Dimensions:Spout Length: 3 1/2''Faucet Height: 8 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Tee, Schedule 80, 1-1/2" Pipe Size, Socket x Socket x Socket (9801-015)
- ZURN Backflow Preventer, 2 in, FNPT (2-975XL3)
- COMFORT SEATS Commercial Deluxe Plastic Seat, Bone, Check Hinge, Elongated Open Front Less Cover (C106SSC01)
- TYGON Tubing, Tygothane(R), 9/16 In OD, 100 Ft (AEM02028)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- Advance Tabco Kitchen Faucets & Accessories