Shop All Food Service Faucets
Advance Tabco
K-56 Deck Mount 3 1/2'' Gooseneck Faucet with Wrist Handles and 4'' Centers
Mfr # 109K56
Zoro # G111511133
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 109K56
- Zoro # G111511133
- Country of Origin United States
- Category Food Service Faucets
Description
Perfect for use with a variety of commercial applications this Advance Tabco K-56 8'' high deck mount gooseneck faucet boasts a 3 1/2'' spread and is designed to mount on sinks with 4'' centers! Use this elegant yet sturdy gooseneck in hand sinks restroom sinks utility sinks or other applications! Wrist handles let you turn the water on and off while minimizing contact with the faucet reducing the risk of cross-contamination.Overall Dimensions:Spout Length: 3 1/2''Faucet Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 1 In. Lead Free Brass Plug - MNPT - 125 PSI - Import (XNL117-16)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (406012)
- T&S BRASS Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1110)
- ZORO SELECT 1/4" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE3)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- Advance Tabco Kitchen Faucets & Accessories