No Product Image Available

Advance Tabco

K-132 Deck Mounted Faucet


product price: $768.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Advance Tabco K-132 deck mounted faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts a set of 8'' centers and a 10 11/16'' gooseneck nozzle while the included stream regulator outlet ensures a strong steady water flow that's ideal for filling your sinks or pots. For easy installation the faucet includes 1/2'' NPSM male inlets with coupling nuts.Additionally this faucet is engineered for maximum durability and uses Eterna compression cartridges to control the water flow. These cartridges provide excellent longevity thanks to a solid brass spindle and body. When the lever handles of this faucet are turned the spindle lifts to allow water to pass through. Eterna cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.A trusted name in the industry Advance Tabco offers a broad line of plumbing fixtures including faucets drains counters and work surfaces. Whether you need a drop-in sink or a handwashing station their catalog has a solution for your needs. Not only that they will work with you to customize a solution that works best for your application. You can count on Advance Tabco for reliable products that offer durability and longevity!Overall Dimensions:Spout Length: 5 1/2''Faucet Height: 10 11/16''Faucet Width: 12 7/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.