Shop All Ice Storage Bins
Advance Tabco
Ice Bin Cover, SS, 20g, 36 Bin
Mfr # SSC-36-X
Zoro # G7979557
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cube Type Does Not Make Ice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # SSC-36-X
- Zoro # G7979557
- Country of Origin United States
- Category Ice Storage Bins
Details
Item | Ice Bin |
Cube Type | Does Not Make Ice |
Description
Ice Bin Cover,SS,20g,36 Bin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALT O MEAL Malt O Meal Corn Flakes Cereal .75 oz., PK96 (00615)
- SAN JAMAR Sub Sani Pan (XSUB-SP)
- HOSHIZAKI Baffle (10432201)
- IMPERIAL COOKING EQUIPMENT Safety Thermostat Lcc, 5/16 X 3-1/2, 36 (1177)
- RSVP INTERNATIONAL Ice Cube Tray - Ss (ICE-18)
- FASTFOOD 24in All Purpose Trim Guard (FA81887)
- HAPCO-ELMAR R2100BGE-Essential 3 Qt. Square Ice Bucket With Handles, Beige, PK 36 (R2100BGE)
- SAN JAMAR Ice Tote Transport Cart, Blue, 26-3/4"H (SICART60)
- MANITOWOC Ice Scoop Mount, ABS, 7 1/4" L, 11" W (K-00461)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket Lid for R2000/R2100, Black, PK 36 (R2020BLK)
- HAPCO-ELMAR R2500WAL-Essential 1.5 Qt. Square Ice Bucket, Walnut, PK 36 (R2500WAL)
- Advance Tabco Ice Storage Bins