Shop All Hand Sinks
Advance Tabco
Hand Sink, With Faucet, 16 In. L, 12 In. W
Mfr # 7-PS-23
Zoro # G4685703
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Back Splash Height 8 in
- Number of Holes 2
- Number of Stations 1
- Overall Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 7-PS-23
- Zoro # G4685703
- UPC # 747545104144
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Length | 16 in |
Back Splash Height | 8 in |
Overall Height | 13 in |
Overall Width | 12 in |
Bowl Size | 9 in x 9 in |
Faucet Hole Dia. | 1 1/8 in |
Bowl Depth | 5 in |
Manufacturers Warranty Length | 90 day |
Bowl Length | 9 in |
Bowl Width | 9 in |
Water Inlet Connection Size | 1/2 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 5 in, Square, Bowl Size 9 in x 9 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Double Joint, Satin, Flow Rate 1 gpm, Gauge 20 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 4-1/2 In (GRT45S421B)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7044)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048138)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 8" O.C. Deck Mount (BK8D-10-G)
- ADVANCE TABCO Scullery Sink, Without Faucet, 29 In. L (FC1-2424-X)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-60)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- ADVANCE TABCO Hands-Free Hand Wash Sink, 14x10x5" (7-PS-61)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor (KMS-11B-306L)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- Advance Tabco Hand Sinks