Shop All Hand Sinks
Advance Tabco
Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W
Mfr # 7-PS-40
Zoro # G6935634
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Splash Yes
- Finish Satin
- Mounting Type Wall
- Faucet Operation Dual Manual Handle
- Gauge 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 7-PS-40
- Zoro # G6935634
- UPC # 747545104458
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Width | 16 in |
Bowl Depth | 5 in |
Overall Length | 12 in |
Faucet Hole Dia. | 1 1/8 in |
Overall Height | 12 3/4 in |
Bowl Size | 14 in x 10 in |
Side Splash Height | 7 3/4 in |
Back Splash Height | 8 in |
Manufacturers Warranty Length | 90 day |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 10 in |
Bowl Length | 14 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 5 in, Rectangular, Bowl Size 14 in x 10 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 1 gpm, Gauge 20 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 X 8 T-552P PEX FROST FREE (108-143)
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4F-B)
- ZORO SELECT 2" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40, Standards: ASTM A 733 (T6WNI4)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type M (MH40010)
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor (KMS-11B-306L)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- ADVANCE TABCO Scullery Sink with Left Work Table, Floor (KMS-11B-306R)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- ZORO SELECT Utility Shelf w/Backsplash, 48x5-3/16In (4WMK3)
- Advance Tabco Hand Sinks