Shop All Hand Sinks
Advance Tabco
Hand Sink, Stainless Steel, Wall, 12 In. W
Mfr # 7-PS-56
Zoro # G3889681
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side Splash Yes
- Bowl Size 9 in x 9 in
- Bowl Depth 5 in
- Finish Satin
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 7-PS-56
- Zoro # G3889681
- UPC # 747545104571
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Size | 9 in x 9 in |
Bowl Depth | 5 in |
Overall Length | 12 in |
Side Splash Height | 7 3/4 in |
Back Splash Height | 7 3/4 in |
Overall Width | 16 in |
Faucet Hole Dia. | 1 1/8 in |
Overall Height | 13 in |
Manufacturers Warranty Length | 90 day |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 9 in |
Bowl Length | 9 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 7 3/4 in, Bowl Depth 5 in, Rectangular, Bowl Size 9 in x 9 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 1 gpm, Gauge 20 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Cast Iron Cleanout (228562)
- DELTA Cassidy Traditional Tank Lever (79760-PN)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 56 60WP2)
- LEGEND VALVE 1/2" T-453 Y-PTN CHECK VALVE (105-303)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- ADVANCE TABCO Hand Sink, With Faucet, 16 In. L, 12 In. W (7-PS-23)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 17-1/4 In. W (7-PS-20)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605L)
- Advance Tabco Hand Sinks