Shop All Hand Sinks
Advance Tabco
Hand Sink, Flor, 15-1/4 In. L, 17-1/4 In. W
Mfr # 7-PS-90
Zoro # G4095953
product price: $1,083.99
/ea
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Overall Height 42 in
- Faucet Operation Single Foot Pedal
- Back Splash Height 8 in
- Number of Stations 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 7-PS-90
- Zoro # G4095953
- UPC # 747545104908
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Height | 42 in |
Back Splash Height | 8 in |
Overall Length | 15 1/4 in |
Bowl Size | 10 in x 14 in |
Faucet Hole Dia. | 1 1/8 in |
Overall Width | 17 1/4 in |
Bowl Depth | 5 in |
Manufacturers Warranty Length | 90 Day |
Bowl Length | 10 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 14 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 5 in, Rectangular, Bowl Size 10 in x 14 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Single Hole, Single Foot Pedal, Gooseneck, Satin, Flow Rate 1 gpm, Gauge 20 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,150psi (6010GFV01-KM0150)
- KOHLER Supply Adapter Asm-0.813-1.313 Roughin (1247985)
- ZORO SELECT Faucet Handle Puller, Small and Large (34A502)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381006050)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- ADVANCE TABCO Scullery Sink, Without Faucet, 29 In. L (FC1-2424-X)
- ADVANCE TABCO Scullery Sink with Left Work Table, Floor (KMS-11B-306R)
- ADVANCE TABCO 2 Stat ADA NSF 14 Ga. 304 SS Floor Mounted Sink - Faucet Included (FS-FM-40-ADA-F)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- BK RESOURCES Hand Sink Stainless Steel 2 Holes, 1-7/8" Drain 13-3/4"Wx10"Dx5 (BKHS-D-1410)
- Advance Tabco Hand Sinks