No Product Image Available
Advance Tabco

FS-WM-60-F 14-Gauge Multi-Station Wall Mounted Hand Sink


product price: $5,978.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Advance Tabco FS-WM-60-F multi-station stainless steel hand sink is a great way to make hand-washing easy in busy workplaces. The sink bowl measures 57'' x 16'' x 8'' deep with 1 3 1/2'' rear drain basket to make filling and emptying the sink easy. An 8 1/2'' high backsplash protects your walls from moisture and debris and it comes with 3 gooseneck faucets with 8'' centers so that you can start using it right away.This sink uses all 14-gauge type 304 stainless steel in its construction which offers superior corrosion resistance over other stainless steel types. TIG welds provide added strength at key points and the welds are blended to a satin finish to match adjacent surfaces and provide a clean professional look. 1 5/8'' tubular stainless steel brackets provide additional stability and let you attach it easily to the wall. It features 2 stainless steel ''Z'' brackets and stainless steel gussets.Overall Dimensions:Left to Right: 60''Front to Back: 19 1/2''Height: 28 1/2''Bowl Dimensions:Left to Right: 57''Front to Back: 16''Height: 8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.