Shop All Hand Sinks
Advance Tabco
FS-WM-2721-F 14-Gauge Multi-Station Wall Mounted Hand Sink
Mfr # 109FSWM2721F
Zoro # G111515391
Free Shipping & Returns
$2,838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 109FSWM2721F
- Zoro # G111515391
- Country of Origin China
- Category Hand Sinks
Description
This Advance Tabco FS-WM-2721-F multi-station stainless steel hand sink is a great way to make hand-washing easy in busy workplaces. The sink bowl measures 24'' x 18'' x 12'' deep with 1 3 1/2'' rear drain basket to make filling and emptying the sink easy. An 8 1/2'' high backsplash protects your walls from moisture and debris and it comes with 1 gooseneck faucet with 8'' centers so that you can start using it right away.This sink uses all 14-gauge type 304 stainless steel in its construction which offers superior corrosion resistance over other stainless steel types. TIG welds provide added strength at key points and the welds are blended to a satin finish to match adjacent surfaces and provide a clean professional look. 1 5/8'' tubular stainless steel brackets provide additional stability and let you attach it easily to the wall. It features 1 stainless steel ''Z'' bracket and stainless steel gussets.Overall Dimensions:Left to Right: 24''Front to Back: 21 1/2''Height: 32 1/2''Bowl Dimensions:Left to Right: 24''Front to Back: 18''Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K TEE GLV 2X2X2"" (510-608BG)
- LARSEN SUPPLY CO Eljer 3" Toilet Flapper (04-2159)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass (170PTCNS-8-8)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-15-6-EXT)
- ADVANCE TABCO Scullery Sink, Without Faucet, 29 In. L (FC1-2424-X)
- ADVANCE TABCO Hands-Free Hand Wash Sink, 14x10x5" (7-PS-61)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 17-1/4 In. W (7-PS-20)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-50)
- ADVANCE TABCO Hand Sink, With Faucet, 16 In. L, 12 In. W (7-PS-23)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- SANI-LAV Wash Station, 80 In. L, 20 In. W, 18 In. H (58W1)
- Advance Tabco Hand Sinks