Shop All Hand Sinks
Advance Tabco
FS-FM-60 14-Gauge Stainless Steel Multi-Station Hand Sink
Mfr # 109FSFM60
Zoro # G211581739
Free Shipping & Returns
$5,724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 109FSFM60
- Zoro # G211581739
- Country of Origin United States
- Category Hand Sinks
Description
Perfect for restaurant kitchens grocery stores and industrial settings this Advance Tabco FS-FM-60 14-gauge stainless steel multi-station hand sink with tubular legs and 8'' deep bowl for 3 faucets maximizes your space while offering a sink solution that meets your needs. The rolled-rim design provides additional strength and the 14-gauge stainless steel construction is sturdy enough to withstand commercial use. This unit comes punched with 3 sets of faucet holes allowing you to choose the faucet of your choice sold separately. With its 8'' bowl depth this sink is ideal for basic hand washing.The sink's 8 1/2'' backsplash protects your wall from damage while the 3 1/2'' basket drain prevents debris from clogging up your pipes. Thanks to the sink bowl's curved corners it's easy to clean and meets NSF requirements. The stainless steel tubular legs and cross bracing provide exceptional durability and will hold up even under heavy everyday use.Overall Dimensions:Left to Right: 60''Front to Back: 19 1/2''Height: 42 1/2''Bowl Dimensions:Left to Right: 57''Front to Back: 16''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Nickel Plated Brass Reducing Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (82280N-06-04)
- KOHLER DIVERTER BATH SPOUT 1/2"" (GP85555-CP)
- KOHLER Traditional 36" Ada Compliant Grab Bar (10544-S)
- FLUIDFIT Fitting, Fluidfit, Male Straight Hex, 3/8" x 1/2" Male NPT (HPC3/8-N04)
- ADVANCE TABCO Scullery Sink, Without Faucet, 29 In. L (FC1-2424-X)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- ADVANCE TABCO 2 Stat ADA NSF 14 Ga. 304 SS Floor Mounted Sink - Faucet Included (FS-FM-40-ADA-F)
- KROWNE Krowne® HS-2L 16" Wide Hand Sink Compliant, Wrist Handles (HS-2L)
- Advance Tabco Hand Sinks