Shop All Hand Sinks
Advance Tabco
FS-FM-40EFADA 14-Gauge Stainless Steel ADA Multi-Station Hand Sink
Mfr # 109FSFM40EFA
Zoro # G311581806
product price: $7,479.99
/ea
Free Shipping & Returns
$7,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 109FSFM40EFA
- Zoro # G311581806
- Country of Origin United States
- Category Hand Sinks
Description
Perfect for restaurant kitchens grocery stores and industrial settings this Advance Tabco FS-FM-40EFADA 14-gauge stainless steel ADA multi-station hand sink with tubular legs 8'' deep bowl and 2 electronic faucets maximizes your space while offering a sink solution that meets your needs. The rolled-rim design provides additional strength and the 14-gauge stainless steel construction is sturdy enough to withstand commercial use. Plus the 2 hands-free electronic gooseneck faucets promote sanitation allowing you to easily operate the flow of water without touching the faucets. With its 8'' bowl depth this sink is ideal for basic hand washing.The sink's 8 1/2'' backsplash protects your wall from damage while the 3 1/2'' basket drain prevents debris from clogging up your pipes. Thanks to the sink bowl's curved corners it's easy to clean and meets NSF requirements. The stainless steel tubular legs and cross bracing provide exceptional durability and will hold up even under heavy everyday use. In addition this unit is ADA compliant so that all of your employees can wash their hands without a hassle.Overall Dimensions:Left to Right: 40''Front to Back: 19 1/2''Height: 42 1/2''Bowl Dimensions:Left to Right: 37''Front to Back: 16''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 1/8 (ZUSA-PF-7831)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With White Top And Gold Handles (CB-MC-48W-GLD-2056-WH)
- ZORO SELECT Red Brass Union, FNPT, 1" Pipe Size (6RDA9)
- OATEY Plastic, IPS, Barrel Cleanouts (74140)
- ADVANCE TABCO Hand Sink, With Faucet, 16 In. L, 12 In. W (7-PS-23)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor (KMS-11B-306L)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- ADVANCE TABCO 2 Stat ADA NSF 14 Ga. 304 SS Floor Mounted Sink - Faucet Included (FS-FM-40-ADA-F)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- Advance Tabco Hand Sinks