Shop All Hand Sinks
Advance Tabco
FS-FM-40-ADA-F 14-Gauge Stainless Steel ADA Multi-Station Hand Sink
Mfr # 109FSFM40AF
Zoro # G211515253
Free Shipping & Returns
$5,652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 109FSFM40AF
- Zoro # G211515253
- Country of Origin United States
- Category Hand Sinks
Description
Perfect for restaurant kitchens grocery stores and industrial settings this Advance Tabco FS-FM-40-ADA-F 14-gauge stainless steel ADA multi-station hand sink with tubular legs 8'' deep bowl and 2 manual faucets maximizes your space while offering a sink solution that meets your needs. The rolled-rim design provides additional strength and the 14-gauge stainless steel construction is sturdy enough to withstand commercial use. Plus the included 2 manual gooseneck faucets ensure this sink is ready to use. With its 8'' bowl depth this sink is ideal for basic hand washing.The sink's 8 1/2'' backsplash protects your wall from damage while the 3 1/2'' basket drains prevents debris from clogging up your pipes. Thanks to the sink bowl's curved corners it's easy to clean and meets NSF requirements. The stainless steel tubular legs and cross bracing provide exceptional durability and will hold up even under heavy everyday use. In addition this unit is ADA compliant so that all of your employees can wash their hands without a hassle.Overall Dimensions:Left to Right: 40''Front to Back: 19 1/2''Height: 42 1/2''Bowl Dimensions:Left to Right: 37''Front to Back: 16''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1in Wall (2400609430)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/4 in Pipe Size (817-012)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (GM200SHM240)
- THRIFCO PLUMBING 2 Inch ABS Female Adapter (6792892)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-60)
- ADVANCE TABCO 2 Stat ADA NSF 14 Ga. 304 SS Floor Mounted Sink - Faucet Included (FS-FM-40-ADA-F)
- ADVANCE TABCO Scullery Sink with Left Work Table, Floor (KMS-11B-306R)
- ADVANCE TABCO Hand Sink, Flor, 15-1/4 In. L, 17-1/4 In. W (7-PS-90)
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor (KMS-11B-306L)
- ADVANCE TABCO Hands-Free Hand Wash Sink, 14x10x5" (7-PS-61)
- SANI-LAV Hand Sink, Floor, Faucet, 23inL, 20-1/2inW (524)
- Advance Tabco Hand Sinks