Shop All Hand Sinks
Advance Tabco
FS-FM-100KV 14-Gauge Stainless Steel Multi-Station Hand Sink
Mfr # 109FSFM100KV
Zoro # G211514737
Free Shipping & Returns
$10,892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # 109FSFM100KV
- Zoro # G211514737
- Country of Origin United States
- Category Hand Sinks
Description
Perfect for restaurant kitchens grocery stores and industrial settings this Advance Tabco FS-FM-100KV 14-gauge stainless steel multi-station hand sink with tubular legs 8'' deep bowl and 5 knee-operated faucets maximizes your space while offering a sink solution that meets your needs. The rolled-rim design provides additional strength and the 14-gauge stainless steel construction is sturdy enough to withstand commercial use. Plus the 5 hands-free knee-operated gooseneck faucets promote sanitation allowing you to easily operate the flow of water without touching the faucets. With its 8'' bowl depth this sink is ideal for basic hand washing.The sink's 8 1/2'' backsplash protects your wall from damage while 2 3 1/2'' basket drains prevent debris from clogging up your pipes. Thanks to the sink bowl's curved corners it's easy to clean and meets NSF requirements. The stainless steel tubular legs and cross bracing provide exceptional durability and will hold up even under heavy everyday use.Overall Dimensions:Left to Right: 100''Front to Back: 19 1/2''Height: 42 1/2''Bowl Dimensions:Left to Right: 97''Front to Back: 16''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Copper Support Block, 9.95 - 11.45 In H (DBM-1CT)
- MAXITROL M520-3/4 3/4" Modulator Valve (M520-3/4)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel (D105BL-07)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs (07B046666RRSE)
- ADVANCE TABCO Scullery Sink with Left Work Table, Floor (KMS-11B-306R)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-60)
- ADVANCE TABCO Hand Sink, Flor, 15-1/4 In. L, 17-1/4 In. W (7-PS-90)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor (KMS-11B-306L)
- SANI-LAV Hand Sink, 19 in. L, Double Knee Pedal (505L-0.5)
- Advance Tabco Hand Sinks