Shop All Hand Sinks
Advance Tabco
FS-FM-100-ADA 14-Gauge Stainless Steel ADA Multi-Station Hand Sink
Mfr # 109FSFM100A
Zoro # G311581479
product price: $7,325.99
/ea
Free Shipping & Returns
$7,325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # 109FSFM100A
- Zoro # G311581479
- Country of Origin United States
- Category Hand Sinks
Description
Perfect for restaurant kitchens grocery stores and industrial settings this Advance Tabco FS-FM-100-ADA 14-gauge stainless steel ADA multi-station hand sink with tubular legs and 8'' deep bowl for 5 faucets maximizes your space while offering a sink solution that meets your needs. The rolled-rim design provides additional strength and the 14-gauge stainless steel construction is sturdy enough to withstand commercial use. This unit comes punched with 5 sets of faucet holes allowing you to choose the faucet of your choice sold separately. With its 8'' bowl depth this sink is ideal for basic hand washing.The sink's 8 1/2'' backsplash protects your wall from damage while 2 3 1/2'' basket drains prevent debris from clogging up your pipes. Thanks to the sink bowl's curved corners it's easy to clean and meets NSF requirements. The stainless steel tubular legs and cross bracing provide exceptional durability and will hold up even under heavy everyday use. In addition this unit is ADA compliant so that all of your employees can wash their hands without a hassle.Overall Dimensions:Left to Right: 100''Front to Back: 19 1/2''Height: 42 1/2''Bowl Dimensions:Left to Right: 97''Front to Back: 16''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Coupling, Ductile Iron, 2 in, Grooved (0390211720)
- CHERNE Test Ball Plug, Pneunatic, 6 to 8 In (275058)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size (EF8342G001MS)
- WESTBRASS 4" O.D. Shower Strainer Cover Plastic-Oddities Style in Polished Brass (D3192-03)
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor (KMS-11B-306L)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 17-1/4 In. W (7-PS-20)
- ADVANCE TABCO Hands-Free Hand Wash Sink, 14x10x5" (7-PS-61)
- ADVANCE TABCO Scullery Sink with Left Work Table, Floor (KMS-11B-306R)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, 2 Holes 14Óx10Óx5Ó (BKHS-W-1410-SS-P-G)
- Advance Tabco Hand Sinks