Shop All Bell Traps and Drains
Advance Tabco
Floor Trough, Stainless Steel, 14g, 24x18
Mfr # FTG-1824-X
Zoro # G7978699
Free Shipping & Returns
$1,947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-1824-X
- Zoro # G7978699
- UPC # 747545133045
- Country of Origin United States
- Category Bell Traps and Drains
Details
Type | Floor |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,24x18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-5782)
- ZORO SELECT Vacuum, 3/8x3/8x1/4In, PK10 (5ZDV3)
- BOSCH Gas Tankless Water Heater, 120V AC (TE9900 SE 199)
- PRIME-LINE Pilaster Anchor Pack, 3/4 in. and Larger, L-Brackets with Fasteners Single Pack (656-9408)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV3-NT)
- JONES STEPHENS Backwater Valve, PVC, 3" (B04300)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (FD2321-IP2)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 6 " W, 12 " L (2810CIG)
- JAY R. SMITH MANUFACTURING Cast Iron, Polyethylene Roof Drain Dome (1330CID)
- JAY R. SMITH MANUFACTURING Nickel Bronze Cleanout Cover (4020C03NB)
- Advance Tabco Bell Traps and Drains