Shop All Bell Traps and Drains
Advance Tabco
Floor Trough, Stainless Steel, 14g, 24x12
Mfr # FTG-1224-X
Zoro # G7978525
Free Shipping & Returns
$1,922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advance Tabco
- MFR # FTG-1224-X
- Zoro # G7978525
- UPC # 747545132925
- Country of Origin United States
- Category Bell Traps and Drains
Details
Type | Floor |
Item | Floor Trough |
Description
Floor Trough,Ss,14g,24x12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 14" Undermount 16 Gauge Zero Raduis Bar Prep Kitchen Sink SS Sgl Bowl (RVH7110)
- JOHN GUEST Barbed, Threaded Stem Adapter, Polypropylene, White, 10 PK (PP050822W-PK10)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2317)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0200X6.00-7-6)
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGE)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- ZURN 3" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP3)
- JONES STEPHENS Backwater Valve, PVC, 3" (B04300)
- JAY R. SMITH MANUFACTURING 3-1/2" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-0350)
- JAY R. SMITH MANUFACTURING Nickel Bronze Replacement Grate with Screws (B08NBG)
- Advance Tabco Bell Traps and Drains