Shop All Workbenches
Advance Tabco
Flat Top Work Tables, 30" W, 35-1/2" Height
Mfr # TMS-300
Zoro # G0596255
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Flat Top Work Tables
- Width 30"
- Depth 30"
- Height 35-1/2"
- Top Thickness 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # TMS-300
- Zoro # G0596255
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 30" |
Depth | 30" |
Height | 35-1/2" |
Details
Item | Flat Top Work Tables |
Workbench/Work Table Type | Flat Top Work Tables |
Top Thickness | 1-5/8" |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Finish | Satin |
Edge Type | Bullnose |
Gauge | 16 ga. |
Method of Construction | Welded |
Description
Work Table, 30 Long, Without Splash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 60" (SL1-2460-PB)
- ECONOCO Z-Rack Square Tubing, Economy (RZK/8)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Green (269684GN)
- GLOBAL INDUSTRIAL Shop Desk w Pigeonhole Compartments and Lower Cabinet, 34-1/2W x 30D x 51-1/2H - Gray (300912GY)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- GLOBAL INDUSTRIAL Bench-In-A-Box Standard Workbench, Plastic Laminate Top, 60Wx30D, Beige (B2334705)
- BENCHPRO Bolted Workbenches, Stainless Steel, 48" W, 30" to 36" Height, 6600 lb., Straight (KN3048+LP)
- LISTA INTERNATIONAL SC Drawer Layout, 32 Plastic Boxes 2" H (DR032-75)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN3060)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW3060)
- DEWALT 4Foot Storage and Work Bench Kit (DXST6000WB)
- Advance Tabco Workbenches