Shop All Workbenches
Advance Tabco
Flat Top With Under shelf, Stainless Steel, 30" W, 35-1/2" Height, 562 lb., Straight
Mfr # VLG - 305
Zoro # G9834176
product price: $1,153.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,153.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Flat Top Work Tables
- Load Capacity 562 lb.
- Workbench/Table Leg Type Straight
- Width 30"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # VLG - 305
- Zoro # G9834176
- UPC # 747545168498
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 30" |
Depth | 5 ft. |
Height | 35-1/2" |
Overall Width | 60 in |
Work Surface Depth | 30 in |
Work Surface Width | 60 in |
Overall Height | 35 1/2 in |
Overall Depth | 30 in |
Overall WxD | 60 in x 30 in |
Height Adjustability | Fixed Height |
Overall Height Range | 35 1/2 in |
Overall Fixed Height | 35 1/2 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Color Silver, Edge Shape Square, Features Leg to Shelf Clamp, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments Not Applicable, Included Components Back Stop, Side Stops, Lower Shelf, Includes 1 in Adjustable Metal Bullet Feet, Adjustable Galvanized Under Shelf, Flat Top Has 2 x 1 in Square Die-Embossed No-Drip Countertop Edge With A 1/2 in Return On 4 Sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline Gloss White Freestanding Merchandiser (PSFS96WH)
- HALLOWELL Wall Mount Box Locker, 48 in W, 18 in D, 14 3/4 in H, (1) Tier, (4) Wide, Dark Gray (U1482-4WM-HG)
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Black (22632)
- KRUEGER Therma Level Gauge, Tank 19" D, 2" NPT (H-2-19)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- DURHAM MFG Machine Table, 36" W, 36-1/8" Height, 1500 lb. (MTA243636-1.5K295)
- BETA MaxiTank Mobile Workbench (030000300)
- NEWAGE PRODUCTS Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK (40410)
- DURHAM MFG Workbenches, Steel, 48" W, 34" Height, 12,000 lb., Straight (HDWB-3048-95)
- PROLINE Complete Packaging Work Bench, 72" W, 30" to 36" Height (CPB7230P-A31-SW806-PF90)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 72 x 30in, Maple Square Edge, Black (183168BK)
- Advance Tabco Workbenches