Shop All Workbenches
Advance Tabco
Flat Top With Under shelf, Stainless Steel, 30" W, 35-1/2" Height, 525 lb., Straight
Mfr # VLG - 306
Zoro # G9844825
product price: $1,223.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,223.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Flat Top Work Tables
- Load Capacity 525 lb.
- Workbench/Table Leg Type Straight
- Width 30"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advance Tabco
- MFR # VLG - 306
- Zoro # G9844825
- UPC # 747545168504
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 30" |
Depth | 6 ft. |
Height | 35-1/2" |
Overall Height | 35 1/2 in |
Overall Depth | 30 in |
Work Surface Width | 72 in |
Work Surface Depth | 30 in |
Overall Width | 72 in |
Height Adjustability | Fixed Height |
Overall WxD | 72 in x 30 in |
Overall Fixed Height | 35 1/2 in |
Overall Height Range | 35 1/2 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Color Silver, Edge Shape Square, Features Leg to Shelf Clamp, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments Not Applicable, Included Components Side Stops, Lower Shelf, Includes 1 in Adjustable Metal Bullet Feet, Adjustable Galvanized Under Shelf, Flat Top Has 2 x 1 in Square Die-Embossed No-Drip Countertop Edge With A 1/2 in Return On 4 Sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 96"H (653176)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 12 1/4 in H (37672GREY)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress Dust Cap (493517)
- ZORO SELECT 9/1000 in Kraft Anti Slip Pallet Sheet, 37 in W, 45 in L (ASP45X37)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- LUXOR Industrial Workbench (DTWS001)
- BOSTONTEC Electric Height Adjustable Workbench, 30"d X 60"w, 500 lb cap, Laminate Surface, Leveler Feet, BLK (PB3060-FA30G-3M3060 - B)
- ULTRAHD UltraHD Height Adjustable Workbench, 48"Wx24"Dx28.5" to 42"H, Satin Graphite (UHD20182B)
- TENNSCO Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3096S)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 48 x 30in, Laminate Square Edge, Gray (601419)
- GLOBAL INDUSTRIAL 72 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607683)
- Advance Tabco Workbenches